OSBORN 9828036357 NOVOFLEX-B HONING TOOL SIC 180 GRIT D57
Novoflex-B® honing and deburring tool, abrasive filament
See technical informationReferences
Osborn:9828-036.357
Rubix:387A5163
Manufacturer :9828036357
EAN:4013349528452

Product details : OSBORN 9828036357 NOVOFLEX-B HONING TOOL SIC 180 GRIT D57
Novoflex-B honing tool, high-end quality, for internal finishing.
Strengths
Flexible, self-centring honing tool
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles
Creates a plateau finish
Cross-grinding makes it a good carrier for oil film adhesion
Can be used on manually operated machines and honing machines
Use in CNC and NC machines, machining centres and automatic machines. Can be placed into tool spindles
Applications
Motor cylinders, piston rods, boreholes on shafts and cranks, pneumatic and hydraulic cylinders, valve guides, compressed air equipment, wheel cylinders, brake control cylinders, pipes and tubes, and many other applications in the automotive and aerospace industries, as well as hydraulic systems and heat exchangers.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x77x234 mm |
|---|---|
| Logistic Weight | 270,75 g |
| Grain | 80 |
| Wire | steel |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Delivery usually within ( 5 ) days