FACOM 1/2 DRIVE SOCKET NS.8A
NS.A - 1/2" 6-points metric-size impact sockets
See technical informationReferences
Facom:NS.8A
Rubix:1240239
EAN:3148516545312



Product details : FACOM 1/2 DRIVE SOCKET NS.8A
NS.A - 1/2" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x25x25 mm |
| Package weight | 71 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 38 mm |
| Square | 8 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- Delivery usually within ( 14 ) days
