References
Draper:05012
Rubix:381A6411
Manufacturer :05012
EAN:5010559050123




Technical specifications
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 8 mm |
| Length | 79 mm |
Product details : DRAPER 05012 8MM IMPACT SOCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 8 mm |
| Length | 79 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.31 '' |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Delivery usually within ( 7 ) days