References
Bahco:7807TE
Rubix:401A5344
Manufacturer :7807TE
EAN:7314150313792



Product details : BAHCO 7807TE 1/2 TORX SOCKET RAIL SET 7 PC
7800TORX-E 1/2" square drive TORX® sockets on rail, E10, E12, E14, E16, E18, E20 and E24
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkantaansluiting '' |
|---|---|
| Square | 12.7 mm |
| Finishing | polished |
| Weight | 600 g |
Show UNSPSC/ECL@SS
£ 96.34 excl. VAT
/ Each
£ 115.61 incl. VAT
- Delivery usually within ( 14 ) days
