FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.26B
Rubix:227A4485
EAN:3662424012723



Product details : FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 231 g |
|---|---|
| Packaged dimensions (D x W x H) | 42x38x38 mm |
| Package weight | 231 g |
| Square drive adapter | 1/2 '' |
| Diameter | 35.9 mm |
| Length | 42 mm |
| Square | 26 mm |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
- Delivery usually within ( 14 ) days
