References
Bahco:SBK8901M-19
Rubix:401A7207
Manufacturer :SBK8901M-19
EAN:7314150448500



Product details : BAHCO SBK8901M-19 3/4 IMPACT SOCKET 19 MM CLIP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
Technical specifications
Attributes
| Diameter | 19 mm |
|---|---|
| Square | 19.05 mm |
Show UNSPSC/ECL@SS
£ 24.57 excl. VAT
/ Each
£ 29.48 incl. VAT
- Delivery usually within ( 14 ) days
