FACOM NSD.21B 1/2 INCH DRIVE 21 MM 12 P IMPACT SOCKET
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.21B
Rubix:227A4480
EAN:3662424012686



Product details : FACOM NSD.21B 1/2 INCH DRIVE 21 MM 12 P IMPACT SOCKET
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 149 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x30x30 mm |
| Package weight | 148 g |
| Square drive adapter | 1/2 '' |
| Diameter | 31.7 mm |
| Length | 38 mm |
| Square | 21 mm |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Delivery usually within ( 14 ) days
