Precision / Spindle bearing NSK 7305BEAT85, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 17 mm
NSK Angular Contact Ball Bearings: 7305 Series
See technical informationReferences
NSK:7305BEAT85
Rubix:102A0874
Manufacturer :7305BEAT85 N
EAN:00029176634031





Product details : NSK ANG. CONTACT BEARING 7305BEAT85:NSK
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 15, 25, 30 and 40 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Applications
Common applications include Pumps, Compressors and Gearboxes
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Series | 7305b.. |
| Material | bearing steel |
| Cage | polyamide |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Delivery usually within ( 2 ) days
