Precision / Spindle bearing FAG B7012-C-2RSD-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Spindle bearing
See technical informationReferences
FAG:B7012-C-2RSD-T-P4S-UL
Rubix:238A2402
Manufacturer :0191511280000
EAN:4026677433640

Product details : FAG B7012-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 396,85 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 23800 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 256.52 excl. VAT
/ Each
£ 307.82 incl. VAT
- Delivery usually within ( 7 ) days
