Precision / Spindle bearing NSK 45TAC100BSUC10PN7B, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 20 mm
NSK Ballscrew Support Beairngs: ..TAC.. Series
See technical informationReferences
NSK:45TAC100BSUC10PN7B
Rubix:104A3920
EAN:00029176011696



Product details : NSK BALLSCREW BEARING 45TAC100BSUC10PN7B
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used in pairs, triplex sets or multiplex sets for axial rigidty and resilience.
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Mainly 60 degree angle
BSBD series is available for both housing mounting (BSN type) and face mounting (BSF type) with through holes for easy mounting.
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide and brass cage assemblies
Applications
Mostly used for the locating end of ball screws
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 20 mm |
| Sealing | open |
| Series | 45tac100b.. |
| Material | bearing steel |
| Cage | polyamide |
| Precision | pn7 |
Show UNSPSC/ECL@SS
£ 161.72 excl. VAT
/ Each
£ 194.06 incl. VAT
- Usually arrives within 14 working days
