Deep groove ball bearing NSK 6016DDU, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm

NSK Deep Groove Ball Bearing 6016 Series

See technical information

References

NSK:6016DDU
Rubix:80377209
Manufacturer :6016DDU N
EAN:00029176063398
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter125 mm
Width22 mm
See all Specifications

Product details : NSK RADIAL BALL BEARING 6016DDU


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight865 g
Inner diameter80 mm
Outer diameter125 mm
Width22 mm
Sealingtwo rubber seals
Bearing Clearancecm
Series6016..
Materialbearing steel
Cagesteel
Limit speed3200 rpm
Precisionp0 (normal / abec 1)
Basic static load, radial - C0r40000 N
Basic dynamic load, radial - Cr47500 N
£ 54.91 excl. VAT
/ Each
£ 65.89 incl. VAT
  • Usually arrives within 14 working days