Deep groove ball bearing FAG 6213-J20AB-C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Ball bearings
See technical informationReferences
FAG:6213-J20AB-C3
Rubix:216A4696
Manufacturer :0704905110030
EAN:4012802900873

Product details : FAG 6213-J20AB-C3 DEEP GROOVE BALL BEARING
This deep-groove ball bearing is specially designed to meet the demands of industrial environments, combining durability and performance. Its careful manufacturing and unique features make it an ideal choice for a wide range of applications.
Features:
This rigid ball bearing is a single-row model, designed with a sheet steel cage, a ceramic coating, and an increased radial clearance (C3). It is open, meaning it is designed without a seal.
Sealing:
This rigid ball bearing is open and therefore does not have a sealing system to protect it from external contaminants. It is recommended to check its condition regularly to ensure optimal performance.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technologies, part of the Schaeffler Group, a global industry leader. With over a century of experience, FAG stands out for its commitment to innovation and quality, offering a wide range of products tailored to various industrial sectors. The brand is recognized for its high-performance solutions, which combine durability and reliability, enabling companies to optimize their productivity. FAG continuously invests in research and development, ensuring that its products incorporate the latest technological advancements. Thanks to its global presence and expertise, FAG has established itself as a trusted partner for professionals seeking effective and sustainable solutions in the field of bearings.
Features:
This rigid ball bearing is a single-row model, designed with a sheet steel cage, a ceramic coating, and an increased radial clearance (C3). It is open, meaning it is designed without a seal.
Sealing:
This rigid ball bearing is open and therefore does not have a sealing system to protect it from external contaminants. It is recommended to check its condition regularly to ensure optimal performance.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technologies, part of the Schaeffler Group, a global industry leader. With over a century of experience, FAG stands out for its commitment to innovation and quality, offering a wide range of products tailored to various industrial sectors. The brand is recognized for its high-performance solutions, which combine durability and reliability, enabling companies to optimize their productivity. FAG continuously invests in research and development, ensuring that its products incorporate the latest technological advancements. Thanks to its global presence and expertise, FAG has established itself as a trusted partner for professionals seeking effective and sustainable solutions in the field of bearings.
Strengths
This deep-groove ball bearing features a single-row design that ensures even load distribution, thereby optimizing its stability and durability. Its steel sheet cage—a material known for its strength—reinforces the product’s structure. Its ceramic coating, featuring a thin layer of electrical insulation on the outer ring, provides effective protection against electrical interference—a critical consideration in many industrial applications. The open design also promotes adequate heat dissipation, while the increased C3 radial clearance helps better manage thermal variations, making this bearing an ideal choice for applications exposed to temperature fluctuations.
Applications
This deep-groove ball bearing is suitable for a wide range of industrial applications, such as machine tools, electric motors, pumps, and compressors. However, it is important to note that its open design makes it unsuitable for environments with a high risk of contamination, particularly in conditions where dust or moisture are prevalent.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20ab |
| Reference speed | 6300 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 244.25 excl. VAT
/ Each
£ 293.10 incl. VAT
- Delivery usually within ( 7 ) days
