Deep groove ball bearing NSK 6024VV, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm

NSK Deep Groove Ball Bearing 6024 Series

See technical information

References

NSK:6024VV
Rubix:105A3436
Manufacturer :6024VV N
EAN:00029176078682
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter180 mm
Width28 mm
See all Specifications

Product details : NSK SINGLE ROW DEEP GROOVE BALL BEARING 6024VV


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Single row deep groove ball bearings, main dimensions according to DIN 625-1, contact-free plastic seal on both sides of the bearing

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight2100 g
Inner diameter120 mm
Outer diameter180 mm
Width28 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6024..
Materialbearing steel
Cagesteel
Limit speed3600 rpm
Basic static load, radial - C0r80000 N
Basic dynamic load, radial - Cr88000 N
£ 169.65 excl. VAT
/ Each
£ 203.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories