Deep groove ball bearing SNR 6006Z, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
SNR Single-row grooved ball bearing
See technical informationSee documentsReferences
SNR:6006Z
Rubix:204A8935
EAN:3413520111380



Documents
Product details : SNR 6006Z DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x20 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 13000 rpm |
| Limit speed | 21000 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Delivery usually within ( 3 ) days
