Rolling and Plain Bearings
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 8700 rpm |
Precision | PN |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 7010 N |
Weight | 0.047 kg |
Usually arrives within 14 working days