NSK Double Row Angular Contact Ball Bearing: 3204 Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.6 mm |
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Logistic Weight | 150 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 20.6 mm |
Bearing Clearance | CN |
Series | 3204.. |
Material | Bearing Steel |
Cage | Polyamide |
Reference speed | 10000 rpm |
Limit speed | 15000 rpm |
Angle | 25 ° |
Precision | P0 |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 19600 N |
Sealing | Open |
Usually arrives within 14 working days