Angular contact ball bearing SNR 5206NRZZG15, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
SNR - Self-Aligning Ball Bearing - 5206.NRZZG15
See technical informationReferences
SNR:5206NRZZG15
Rubix:204A8637
Manufacturer :5206.NRZZG15
EAN:3413520104641



Product details : SNR 5206NRZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, groove on the outer ring, snap ring, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 8500 rpm |
| Limit speed | 8500 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 21100 N |
| Basic dynamic load, radial - Cr | 28100 N |
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- Usually arrives within 14 working days
