Angular contact ball bearing FAG 30/8-B-2RS-TVH, Outer diameter: 22 mm | Inner diameter: 8 mm | Width: 11 mm
Angular contact ball bearing
See technical informationSee documentsReferences
Superseded Ref:30/8-2RS
FAG:30/8-B-2RS-TVH
Rubix:233A3306
Manufacturer :0696318080000
EAN:4054369876376

Documents
Product details : FAG 30/8-B-2RS-TVH ANGULAR CONTACT BEARING
Angular contact ball bearing 30..-B-TVH, double row, plastic cage
Angular contact ball bearing 30..-B-2RSR-TVH, double row, seals, plastic cage
Applications
Compressors;Fluid and Hydraulic Pumps;Automotive Chassis and Gearboxes;Industrial Gearboxes;Agricultural Vehicles;Elevators and Packaging Equipment;Heavy Motorbikes;Machine Tools;Textile Machinery
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 30 |
| Material | glass fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Limit speed | 21200 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ Each
£ 23.30 incl. VAT
- In stock: Next day delivery
