NSK Precision Angular Contact: 7212 Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 15, 25, 30 and 40 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Logistic Weight | 782 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Series | 7212c.. |
Material | bearing steel |
Cage | phenolic resin |
Precision | p3 |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 67500 N |
Sealing | open |
Usually arrives within 14 working days