Angular contact ball bearing NTN 3205S, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
NTN - Self-Aligning Ball Bearing - 3200S
See technical informationReferences
NTN:3205S
Rubix:204A6661
EAN:4547359294453

Product details : NTN 3205S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x20,6 mm |
|---|---|
| Logistic Weight | 183 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Cage | steel |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 21.66 excl. VAT
/ Each
£ 25.99 incl. VAT
- Delivery usually within ( 3 ) days
