Angular contact ball bearing SKF 7310 BECBP, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm


Angular Contact Ball Bearing

References
skf:7310 BECBP
rubix:100A1308
manufacturer :46020
ean:7316577092526
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications

Product details : SKF HRB+ 40DEG SRAC BRG 7310 BECBP


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x110x110 mm
Logistic Weight1038 g
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Bearing ClearanceCN
Series73BE
MaterialBearing steel
CageOther
Reference speed7500 rpm
Limit speed8000 rpm
Basic static load, radial - C0r51000 N
Basic dynamic load, radial - Cr75000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 81.78 excl. VAT
/ Each
£ 98.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories