NSK SPHERICAL ROLLER BRG 21307CDE4
NSK Spherical Roller Bearing: 21307 Series
See technical informationReferences
NSK:21307CDE4
Rubix:104A3680
Manufacturer :21307CDE4 N
EAN:00029176068058





Product details : NSK SPHERICAL ROLLER BRG 21307CDE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 535 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 7100 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 76000 N |
| Basic dynamic load, radial - Cr | 71500 N |
Show UNSPSC/ECL@SS
£ 61.06 excl. VAT
/ Each
£ 73.27 incl. VAT
- Delivery usually within ( 2 ) days
