References
Timken:23236 KEMBW33C3
Rubix:397A2106
EAN:0087796301412

Product details : TIMKEN 23236KEMBW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 112 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1510 rpm |
| Basic static load, radial - C0r | 2290000 N |
| Basic dynamic load, radial - Cr | 1720000 N |
Show UNSPSC/ECL@SS
£ 1,086.95 excl. VAT
/ Each
£ 1,304.34 incl. VAT
- Delivery usually within ( 7 ) days
