NSK SPHERICAL ROLLER BRG 21311EAE4C3


NSK Spherical Roller Bearing: 21311 Series

References
nsk:21311EAE4C3
rubix:100A0737
manufacturer :21311EAE4C3 *H* 5
ean:00029176410703
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 21311EAE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight1600 g
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Bearing ClearanceC3
Series21311..
CageSteel
Reference speed5300 rpm
Limit speed5600 rpm
Basic static load, radial - C0r174000 N
Basic dynamic load, radial - Cr178000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 84.46 excl. VAT
/ Each
£ 101.35 incl. VAT
  • Usually arrives within 14 working days