References
Timken:24020 EJW33
Rubix:251A3389
EAN:0087796245167



Product details : TIMKEN 24020EJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3200 rpm |
| Limit speed | 4060 rpm |
| Basic static load, radial - C0r | 506000 N |
| Basic dynamic load, radial - Cr | 352000 N |
Show UNSPSC/ECL@SS
£ 219.69 excl. VAT
/ Each
£ 263.63 incl. VAT
- Delivery usually within ( 7 ) days
