References
Timken:23144 EMBW33
Rubix:202A2088
EAN:0087796291140

Product details : TIMKEN 23144EMBW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 370 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 1760 rpm |
| Basic static load, radial - C0r | 2740000 N |
| Basic dynamic load, radial - Cr | 1940000 N |
Show UNSPSC/ECL@SS
£ 1,365.24 excl. VAT
/ Each
£ 1,638.29 incl. VAT
- Delivery usually within ( 7 ) days
