NTN 23040EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23040.EAKW33C3
See technical informationReferences
NTN:23040.EAKW33C3
Rubix:204A5814
EAN:3413521059278



Product details : NTN 23040EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 21.9 kg |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 1790000 N |
| Basic dynamic load, radial - Cr | 1800 N |
Show UNSPSC/ECL@SS
£ 753.53 excl. VAT
/ Each
£ 904.24 incl. VAT
- Usually arrives within 14 working days
