NSK SPHERICAL ROLLER BRG 21314EAE4
NSK Spherical Roller Bearing: 21314 Series
See technical informationReferences
NSK:21314EAE4
Rubix:104A3597
Manufacturer :21314EAE4 N
EAN:00029176410819




Product details : NSK SPHERICAL ROLLER BRG 21314EAE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 3150 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 4300 rpm |
| Limit speed | 4000 rpm |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 135.67 excl. VAT
/ Each
£ 162.80 incl. VAT
- In stock: Next day delivery
