NSK Spherical Roller Bearing: 22209 Series
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistic Weight | 550 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | 22209.. |
Cage | steel |
Reference speed | 6300 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 111000 N |
Basic dynamic load, radial - Cr | 118000 N |
Sealing | open |
Usually arrives within 14 working days