NSK Spherical Roller Bearing: 22352 Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 540 mm |
Width | 165 mm |
Inner diameter | 260 mm |
---|---|
Outer diameter | 540 mm |
Width | 165 mm |
Bearing Clearance | CN |
Series | 22352.. |
Cage | Brass |
Reference speed | 750 rpm |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 4600000 N |
Basic dynamic load, radial - Cr | 3900000 N |
Sealing | Open |
Usually arrives within 14 working days