Spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 268x268x80 mm |
---|---|
Logistic Weight | 14417 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | c3 |
Series | 22200 |
Cage | brass |
Reference speed | 2500 rpm |
Limit speed | 3300 rpm |
Basic static load, radial - C0r | 1010000 N |
Basic dynamic load, radial - Cr | 912000 N |
Sealing | open |
Usually arrives within 14 working days