NSK Spherical Roller Bearing: 22216 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 2100 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | C4 |
Series | 22216.. |
Cage | Steel |
Reference speed | 4000 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 264000 N |
Sealing | Open |
Usually arrives within 14 working days