Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 5600 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | cn |
Series | 240..-be-xl |
Cage | steel |
Reference speed | 2360 rpm |
Limit speed | 3450 rpm |
Basic static load, radial - C0r | 690000 N |
Basic dynamic load, radial - Cr | 450000 N |
Sealing | open |
In stock: Next day delivery