NSK 22234CDE4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 22234 Series
See technical informationReferences
NSK:22234CDE4
Rubix:256A2622
Manufacturer :22234CDE4 N
EAN:0029176020896





Product details : NSK 22234CDE4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 28500 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 1400 rpm |
| Basic static load, radial - C0r | 1500000 N |
| Basic dynamic load, radial - Cr | 990000 N |
Show UNSPSC/ECL@SS
£ 660.03 excl. VAT
/ Each
£ 792.04 incl. VAT
- Usually arrives within 14 working days
