Spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 440 mm |
Width | 120 mm |
Logistic Weight | 78810 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 440 mm |
Width | 120 mm |
Bearing Clearance | C3 |
Series | 222..-E1A-K |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days