NSK SPHERICAL ROLLER BRG 23128CE4
NSK Spherical Roller Bearing: 23128 Series
See technical informationReferences
NSK:23128CE4
Rubix:104A2734
Manufacturer :23128CE4 N
EAN:00029176031618





Product details : NSK SPHERICAL ROLLER BRG 23128CE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 10000 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 225 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 945000 N |
| Basic dynamic load, radial - Cr | 580000 N |
Show UNSPSC/ECL@SS
£ 459.44 excl. VAT
/ Each
£ 551.33 incl. VAT
- Usually arrives within 14 working days
