Spherical Roller Bearing 22208 Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x80x80 mm |
---|---|
Logistic Weight | 520 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 222CE |
Cage | Steel |
Limit speed | 670 rpm |
Basic static load, radial - C0r | 90 N |
Basic dynamic load, radial - Cr | 98.5 N |
Sealing | Open |
In stock: Next day delivery