NSK Spherical Roller Bearing: 22252 Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 130 mm |
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 130 mm |
Bearing Clearance | c3 |
Series | 22252.. |
Cage | brass |
Reference speed | 1200 rpm |
Limit speed | 850 rpm |
Basic static load, radial - C0r | 3400000 N |
Basic dynamic load, radial - Cr | 2720000 N |
Sealing | open |
Usually arrives within 14 working days