Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Self-aligning capability allows misalignment to be accommodated.
Able to accommodate heavy radial loads and axial loads on both directions.
Suitable for operation under heavy shock loads.
Variants are available including sealed bearings and bearings for vibratory applications.
Wide range of accessories available including mounting sleeves, locknuts and housings provides a cost effective solution for many applications.
Logistics dimensions (L x W x H) | 114x340x340 mm |
---|---|
Logistic Weight | 48700 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | CN |
Series | 223..-BE-XL-K |
Reference speed | 1420 rpm |
Limit speed | 2250 rpm |
Basic static load, radial - C0r | 1990000 N |
Basic dynamic load, radial - Cr | 1680000 N |
Sealing | Open |
Usually arrives within 14 working days