NSK Spherical Roller Bearing: 22311 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistic Weight | 2400 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | c3 |
Series | 22311.. |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 292000 N |
Basic dynamic load, radial - Cr | 292000 N |
Sealing | open |
Usually arrives within 14 working days