NTN 22220EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22220.EAKW33C3
See technical informationReferences
NTN:22220EAKW33C3
Rubix:204A5105
Manufacturer :22220.EAKW33C3
EAN:3413521061813



Product details : NTN 22220EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 4.8 kg |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 3600 N |
Show UNSPSC/ECL@SS
£ 171.64 excl. VAT
/ Each
£ 205.97 incl. VAT
- Delivery usually within ( 3 ) days
