NSK Spherical Roller Bearing: 22315 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistic Weight | 5000 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | CN |
Series | 22315.. |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 505000 N |
Basic dynamic load, radial - Cr | 485000 N |
Sealing | Open |
Usually arrives within 14 working days