NSK Spherical Roller Bearing: 24030 Series
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Bearing Clearance | c3 |
Series | 24030.. |
Cage | brass |
Reference speed | 1900 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 1090000 N |
Basic dynamic load, radial - Cr | 740000 N |
Sealing | open |
Usually arrives within 14 working days