Roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 133 mm |
Logistics dimensions (L x W x H) | 133x520x520 mm |
---|---|
Logistic Weight | 101600 g |
Inner diameter | 340 mm |
Outer diameter | 520 mm |
Width | 133 mm |
Bearing Clearance | cn |
Series | 230c |
Cage | steel |
Reference speed | 1000 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 2812 N |
Sealing | open |
Usually arrives within 14 working days