NSK Spherical Roller Bearing: 22317 Series
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 7100 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C4 |
Series | 22317.. |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days