SNR - Spherical Roller Bearing - 22210.EAW33C4
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C4 |
Series | 22200 |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 105000 N |
Sealing | Open |
Usually arrives within 14 working days