NSK Spherical Roller Bearing: 22317 Series
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 7350 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 22317.. |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 600000 N |
Sealing | Open |
Usually arrives within 14 working days