SNR 24040EMW33 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 24040.EMW33

See technical information
References
SNR:24040EMW33
Rubix:204A6383
Manufacturer :24040.EMW33
EAN:3413520494377
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter310 mm
Width109 mm
See all Specifications

Product details : SNR 24040EMW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter310 mm
Width109 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed1400 rpm
Limit speed2000 rpm
Basic static load, radial - C0r2120000 N
Basic dynamic load, radial - Cr1220000 N
Show UNSPSC/ECL@SS
£ 1,203.05 excl. VAT
/ Each
£ 1,443.66 incl. VAT
  • Delivery usually within ( 3 ) days