Spherical Roller Bearings Straight Bore - Steel Cage
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 152x152x37 mm |
---|---|
Logistic Weight | 2040 g |
Packaged dimensions (D x W x H) | 152x152x37 mm |
Package weight | 2030 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | C4 |
Cage | Steel |
Usually arrives within 14 working days