NSK Spherical Roller Bearing: 22319 Series
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 67 mm |
Logistic Weight | 9850 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 67 mm |
Bearing Clearance | CN |
Series | 22319.. |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 780000 N |
Basic dynamic load, radial - Cr | 735000 N |
Sealing | Open |
Usually arrives within 14 working days